Shop GATOR GRIT
Create Account
3408 320 Grit Aluminum Oxide Sandpaper - pack of 25
- Mfr # 1609379
- Zoro # G503853636
product price:Â
$
43.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1609379
- Zoro #
- G503853636
- UPC #
- 82354034085
- Country of Origin
- China
Description
Features
- 320 Grit Aluminum Oxide Sandpaper
- Sheet Length: 11"
- Sheet Width: 9"
- Sandpaper Type: Aluminum Oxide
- Grit: 320 Grit
- Grit Type: Extra Fine
- Usage: Multi-purpose
- Dry
- Premium Flexible Paper
- Premium Grain
- Anti-Clog Coating
- For metal, automotive paint, clear coats, varnish, lacquer and acrylic enamel
- For wood, metal, fiberglass and painted surface
- Dimension: 0.75" H x 9.5" W x 12" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.