Shop GATOR GRIT
Create Account
4270 Silicone Carbide Waterproof Sandpaper Sheet Grit 2000 - 9 x 11 in. - pack of 25
- Mfr # 1561463
- Zoro # G203853639
product price:Â
$
49.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1561463
- Zoro #
- G203853639
- UPC #
- 82354032975
- Country of Origin
- China
Description
Features
- Silicone Carbide Waterproof Sandpaper Sheet
- Sheet length : 11"
- Sheet width : 9"
- Grit : 2000
- Pack of: 25 sheets
- Wet or Dry: Wet or dry
- Sandpaper type: Silicon carbide
- Resin-bonded, Waterproof
- Resin coating that outlasts ordinary glue bond sandpaper
- Ideal for wet sanding between coats of paints, sealers, varnish, and other finishes
- Dimension: 11.4" H x 9.4" W x 0.3" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.