This item is Discontinued.

Gatorback Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets B101

This item is Discontinued.

Gatorback

Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (Discontinued)

Mfr # B101
Zoro # G1234328
UPC # 873825001114
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B101
Zoro #
G1234328
UPC #
873825001114
Country of Origin
China
Item
Loop Pouch,Carpenter Hammer
Material
1250 Denier DuraTek Nylon
Tool Storage Type Included
Tool Pouch
Features
Main Compartment, (1) Upper Pocket, (3) Interior Pockets, (1) Large Hanging Pocket, (1) Utility Knife Pocket, (2) Pencil/Nail Set Pockets and a Hammer Loop; Every Stress Point is Reinforced with Extremely Strong Bar-Tack Stitching and Heavy Duty Metal Rivets to Ensure that the Pockets Won't Ever Tear Out
Number of Pockets
8
Number of Pieces
1
Compatible with Product Type
Tool Belts

Description

Loop Pouch,Carpenter Hammer, Compatible with Product Type Tool Belts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.