Gatorback
Tool Pouch, Fastener Pouch, 7 Pocket, 1250 Denier DuraTek Nylon, 7 Pockets
Mfr # B102
Zoro # G1234364
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1250 Denier DuraTek Nylon
- Tool Storage Type Included Tool Pouch
- Features Main Compartment, (1) Upper Pocket, (1) Interior Speed Square Pocket, (2) Large Hanging Pockets, (1) Exterior Slot, (1) Exterior Strap for Add-on Pouches; Every Stress Point is Reinforced with Extremely Strong Bar-Tack Stitching and Heavy Duty Metal Rivets to Ensure that the Pockets Won't Ever Tear Out
- Number of Pockets 7
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # B102
- Zoro # G1234364
- UPC # 873825001121
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Fastener Pouch,7 Pocket |
Material | 1250 Denier DuraTek Nylon |
Tool Storage Type Included | Tool Pouch |
Features | Main Compartment, (1) Upper Pocket, (1) Interior Speed Square Pocket, (2) Large Hanging Pockets, (1) Exterior Slot, (1) Exterior Strap for Add-on Pouches; Every Stress Point is Reinforced with Extremely Strong Bar-Tack Stitching and Heavy Duty Metal Rivets to Ensure that the Pockets Won't Ever Tear Out |
Number of Pockets | 7 |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
If you are looking for a tool belt that can keep your tools organised, the Gatorback B102 7 Pocket Fastener Pouch is the perfect choice. Made of 1250 denier DuraTek nylon, this pouch has a sleek design that makes it look great. It comes with seven pockets so you can store all your tools in one place. The tool belt is compatible with any other product from Gatorback's line of tool belts and pouches. The Gatorback B102 7 Pocket Fastener Pouch offers exceptional functionality and style at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- EVEREST Tool Bag, Everest 025-OG-BK Large Crossover Duffel Bag - Orange & Black, Black/Orange (025-OG-BK)
- KO-KEN Socket set 5.5-14mm 6 Point 200mm Z-series 9 pieces 1/4 Sq. Drive (RS2300XZ/9)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- GATORBACK Tool Pouch, Drill Holster, 1250 Denier DuraTek Nylon (601)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49" (B145-2XL)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 3XL 50" - 55" (B145-3XL)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (I923X)
- Gatorback Tool Belts & Pouches