Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (Discontinued)
- Mfr # B201
- Zoro # G1234276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B201
Zoro #
G1234276
UPC #
873825002104
Country of Origin
China
Dimensions
Width
4"
Length
8-1/2"
Height
8"
Details
Item
Tool Pouch,Electrician,18 Pocket
Material
1250 Denier DuraTek Nylon
Tool Storage Type Included
Tool Pouch
Features
Divided Main Compartment, (1) Upper Pocket, (8) Interior Pockets, (4) Exterior Slots, (3) Exterior Pockets, Tape Chain; Every Stress Point is Reinforced with Extremely Strong Bar-Tack Stitching and Heavy Duty Metal Rivets to Ensure that the Pockets Won't Ever Tear Out
Number of Pockets
18
Number of Pieces
1
Compatible with Product Type
Tool Belts
Description
Tool Pouch,Electrician,18 Pocket, Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.