Shop ZORO SELECT
See all product information
Create Account
Adjustable Handle, 0.98" Screw Length
- Mfr # M-99101
- Zoro # G3777267
product price:Â
$
10.49
/ea
Key Features
Base Dia. (In.)
0.39
Color
Black
Diameter
10mm
Finish
Polished
Height
33mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-99101
- Zoro #
- G3777267
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Finish
- Polished
- Knob Type
- Adjustable Handle
- Material
- Stainless Steel
- Style
- Classic Ball
- Item
- Adjustable Handle
- Type
- Internal Thread, Stainless Steel Stud
- Thread Type
- External
- Handle
- 0 Degrees
- Components
- Stainless Steel
- Handle Type
- Ball Knob
- Components Material
- Stainless Steel
- Resistance Properties
- Heat-Resistant
- Features
- Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
- Handle Material
- Stainless Steel
- Thread Standard
- Metric
- Thread Material
- Stainless Steel
- Measurement System
- Metric
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 24.89mm, Overall Height 58 mm, Overall Length 40 mm, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.