Shop ZORO SELECT
See all product information
Create Account
Adjustable Handle, 2.36" Screw Length
- Mfr # M-98308
- Zoro # G3776783
product price:Â
$
18.19
/ea
Key Features
Base Dia. (In.)
0.53
Color
Silver
Diameter
0.53"
Finish
Polished
Height
1.69"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-98308
- Zoro #
- G3776783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Dia. (In.)
- 0.53
- Diameter
- 0.53"
- Height
- 1.69"
- Length
- 2.5625 in
- Screw Length
- 2-23/64 in
- Thread Size
- 3/8"-16
- Overall Length
- 2.5625 in
- Overall Height
- 1.8125 in
- Height (In.)
- 1.14
- Thread Length
- 2.3593 in
- Wire Rope Length
- 2.5625 in
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 1.8125 in, Overall Length 2.5625 in, Thread Type External, Features Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.