Shop ZORO SELECT
See all product information
Create Account
Adjustable Handle, M12, Stainless Steel
- Mfr # M-99408
- Zoro # G3777422
product price:Â
$
34.39
/ea
Key Features
Base Dia. (In.)
3/4
Color
Black
Diameter
19mm
Finish
Polished
Height
64mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-99408
- Zoro #
- G3777422
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Finish
- Polished
- Knob Type
- Adjustable Handle
- Material
- Stainless Steel
- Style
- Classic Ball
- Thread Type
- External
- Type
- Internal Thread, Stainless Steel Stud
- Handle
- 0 Degrees
- Item
- Adjustable Handle
- Components
- Stainless Steel
- Resistance Properties
- Heat-Resistant
- Handle Material
- Stainless Steel
- Components Material
- Stainless Steel
- Handle Type
- Ball Knob
- Features
- Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Thread Standard
- Metric
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 59.94mm, Overall Height 127 mm, Overall Length 95 mm, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.