Shop ZORO SELECT
See all product information
Create Account
Adjustable Handle, M16, Stainless Steel
- Mfr # M-99468
- Zoro # G3777833
product price:Â
$
57.19
/ea
Key Features
Base Dia. (In.)
3/4
Color
Silver
Diameter
23mm
Finish
Polished
Height
75mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-99468
- Zoro #
- G3777833
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Finish
- Polished
- Knob Type
- Adjustable Handle
- Material
- Stainless Steel
- Style
- Classic Ball
- Item
- Adjustable Handle
- Type
- Internal Thread, Stainless Steel Stud
- Handle
- 0 Degrees
- Components
- Stainless Steel
- Thread Type
- External
- Resistance Properties
- Heat-Resistant
- Handle Material
- Stainless Steel
- Components Material
- Stainless Steel
- Features
- Non-Magnetic
- Handle Type
- Ball Knob
- Thread Standard
- Metric
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M16, Thread Standard Metric, Screw Length 59.94mm, Overall Height 74.93 mm, Overall Length 109.98 mm, Thread Type External, Features Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.