Gav

Ball Lock Pin, Button Handle, 0.260" Tip L

Gav Ball Lock Pin, Button Handle, 0.260" Tip L LBR-106
Hover or click to zoom Tap to zoom
  • Item: Quick Release Pin
  • Style: Button Handle
  • Grip Length: 2 1/2 in
  • Pin Dia.: 3/16 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: zinc plated
  • Barrel Dia.: 3/16"
See full product details
$13.22

Subtotal: $13.22

Gav #LBR-106 Specifications

  • Item: Quick Release Pin
  • Style: Button Handle
  • Grip Length: 2 1/2 in
  • Pin Dia.: 3/16 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: zinc plated
  • Barrel Dia.: 3/16"
  • Tip Dia.: 0.22"
  • Tip Length: 0.260"
  • System of Measurement: Imperial
  • Shank Dia.: 3/16 in
  • Release Mechanism: Push Button
  • Shank Material: 17-4 Stainless Steel, Steel
  • Handle Material: Black Cast Aluminum
  • Shank Finish: Zinc
  • Handle Style: Button Handle
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Pin, Push Button, Zinc, 17-4 Stainless Steel, Steel, Shank Dia. 3/16 in

Reviews of Gav #LBR-106

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.