Zoro Select

Ball Lock Pin, Button Handle, 0.360" Tip L


$11.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Button Handle
  • Grip Length 1 1/2 in
  • Pin Dia. 3/8 in
  • Knob Type Pull Knob
  • Material 17-4 Stainless Steel
See all product information