Gav

Ball Lock Pin, Button Handle, 0.360" Tip L

Gav Ball Lock Pin, Button Handle, 0.360" Tip L LBR-SS3124
Hover or click to zoom Tap to zoom
  • Item: Quick Release Pin
  • Style: Button Handle
  • Grip Length: 1 1/2 in
  • Pin Dia.: 3/8 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: Plain
  • Tip Length: 0.360"
See full product details
$20.29

Subtotal: $20.29

Gav #LBR-SS3124 Specifications

  • Item: Quick Release Pin
  • Style: Button Handle
  • Grip Length: 1 1/2 in
  • Pin Dia.: 3/8 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: Plain
  • Tip Length: 0.360"
  • Barrel Dia.: 3/8"
  • Tip Dia.: 0.44"
  • Handle Style: Button Handle
  • Shank Material Grade: 304
  • System of Measurement: Imperial
  • Shank Material: 17-4 Stainless Steel
  • Shank Finish: Bright (Uncoated)
  • Shank Dia.: 3/8 in
  • Handle Material: Black Cast Aluminum
  • Release Mechanism: Push Button
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 3/8 in

Reviews of Gav #LBR-SS3124

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.