Zoro Select
Ball Lock Pin, L-Handle, 3/16" Pin Dia.
Mfr # LBL-SS7103
Zoro # G1850867
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 1/4 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L LBR-SS7140
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L LBR-120
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L LBR-122
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. LBT-SS3127
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L LBR-SS7144
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. LBT-SS3104
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. LBL-122
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. LBL-SS7116
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. LBL-131
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened K0631.5308
- J.W. WINCO GN822.8-4-10-C Mini Indexing Plunger 822.8-4-10-C
- Zoro Select Detent, Lock, Pop And Plunger Pins