Ball Lock Pin, Pull Ring, 3/8" Pin Dia.

  • Mfr # LBH-SS3130

  • Zoro # G1815149


product price:  $16.19
/ea

Key Features

Style
Pull Ring
Grip Length
4 in
Pin Dia.
3/8 in
Knob Type
Pull Knob
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH-SS3130
Zoro #
G1815149
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
4 in
Pin Dia.
3/8 in
Tip Length
0.360"
Tip Dia.
0.44"
Barrel Dia.
3/8"
Shank Dia.
3/8 in
Handle Height
0.65 in
Shank Diameter
3/8 in
Handle Diameter
0.5 in
Handle Length
1.03 in
Handle Width
0.59 in
Ball Grip Diameter
0.44 in

Details

Item
Quick Release Pin
Style
Pull Ring
Knob Type
Pull Knob
Material
304 Stainless Steel
Finish
Plain
Handle Material
Black Cast Aluminum
Shank Material Grade
18-8
Handle Style
Ring Handle
System of Measurement
Inch
Shank Finish
Bright (Uncoated)
Release Mechanism
Push Button
Shank Material
304 Stainless Steel
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 304 Stainless Steel, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.