Gav

Ball Lock Pin, Pull Ring, 5/8" Pin Dia.

Gav Ball Lock Pin, Pull Ring, 5/8" Pin Dia. LBH-SS7168
Hover or click to zoom Tap to zoom
  • Item: Quick Release Pin
  • Style: Pull Ring
  • Grip Length: 4 1/2 in
  • Pin Dia.: 5/8 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: Plain
  • Barrel Dia.: 5/8"
See full product details
$45.84

Subtotal: $45.84

Gav #LBH-SS7168 Specifications

  • Item: Quick Release Pin
  • Style: Pull Ring
  • Grip Length: 4 1/2 in
  • Pin Dia.: 5/8 in
  • Knob Type: Pull Knob
  • Material: 17-4 Stainless Steel
  • Finish: Plain
  • Barrel Dia.: 5/8"
  • Tip Dia.: 0.75"
  • Tip Length: 0.520"
  • Shank Dia.: 5/8 in
  • Shank Material Grade: 17-4
  • Release Mechanism: Push Button
  • Shank Finish: Bright (Uncoated)
  • System of Measurement: Imperial
  • Handle Style: Ring Handle
  • Handle Material: Black Cast Aluminum
  • Shank Material: 17-4 Stainless Steel
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 5/8 in

Reviews of Gav #LBH-SS7168

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.