Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS7113
Zoro # G1820082
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. LBL-SS3126
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L LBR-150
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. LBT-101
- ZORO SELECT Ball Lock Pin, Button Handle, 0.520" Tip L LBR-SS7164
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. LBL-SS7167
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L LBR-SS7160
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. LBH-SS7145
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. LBH-126
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. LBL-SS7135
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened K0338.4004AK
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger 617-8-M16X1.5-A
- Zoro Select Detent, Lock, Pop And Plunger Pins