Shop ZORO SELECT
See all product information
Create Account
Modular Stacking Rack, 16x12 in., 2500 lb.
Mfr # SZ AX
Zoro # G1545503
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Deck Type
Open
Load Capacity
2,500 lb
Length
16 in
Width
12 in
Height
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ AX
- Zoro #
- G1545503
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Stacking Rack
- Deck Type
- Open
- Load Capacity
- 2,500 lb
- Material
- Steel
- Finish
- Powder Coated
- Color
- Gray
- Decking Material
- Steel
- Decking Style
- Open
Description
Modular Stacking Rack, 2,500 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 12 in, Overall Height 15 in, Overall Width 18 in, Inside Width 12 in, Usable Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.