Shop ZORO SELECT
See all product information
Create Account
Modular Stacking Rack, 19x14 in., 3700 lb.
Mfr # SZ BX
Zoro # G0987716
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Deck Type
Open
Load Capacity
3,700 lb
Length
19 in
Width
14 in
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ BX
- Zoro #
- G0987716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 14 in
- Height
- 17 in
- Inside Width
- 15 in
- Overall Width
- 18 in
- Overall Depth
- 14 in
- Overall Height
- 18 in
- Usable Width
- 17 in
Details
- Item
- Modular Stacking Rack
- Deck Type
- Open
- Load Capacity
- 3,700 lb
- Finish
- Powder Coated
- Color
- Gray
- Material
- Steel
- Decking Material
- Steel
- Decking Style
- Open
Description
Modular Stacking Rack, 3,700 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 14 in, Overall Height 18 in, Overall Width 18 in, Inside Width 15 in, Usable Width 17 in