Shop ZORO SELECT
See all product information
Create Account
Modular Stacking Rack, 26x16 in., 7500 lb.
Mfr # SZ DX
Zoro # G8136651
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Deck Type
Open
Load Capacity
7,500 lb
Length
26 in
Width
16 in
Height
23 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ DX
- Zoro #
- G8136651
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Stacking Rack
- Deck Type
- Open
- Load Capacity
- 7,500 lb
- Material
- Steel
- Finish
- Powder Coated
- Color
- Gray
- Decking Material
- Steel
- Decking Style
- Open
Description
Modular Stacking Rack, 7,500 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 16 in, Overall Height 25 in, Overall Width 26 in, Inside Width 22 in, Usable Width 22 in