Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silicone Coolant Hose, ID 2 1/4 In

  • Zoro #: G0243372
  • Mfr #: 5515-225
$99.99
  • Type: -
  • Material: Silicone
  • Temp. Range: -65 Degrees to 350 Degrees F
See full product details
This item ships free.

Gav #5515-225 Specifications

  • Zoro #: G0243372
  • Mfr #: 5515-225
Type: - Material: Silicone
Temp. Range: -65 Degrees to 350 Degrees F Inside Dia. (In.): 2-1/4
Includes: - Length: 3 ft.
Male Thread (In.): - Package Quantity: 1
Item: Silicone Coolant Hose Color: Blue
Standards: SAE J20 RL CLASS A Working Pressure (PSI): 60
For Use With: Coolant Outside Dia. (In.): 2.57
Hose Configuration: Bulk Hose Hose Cover Material: Silicone
Hose Style: Straight Hose Inside Dia.: 2-1/4 in
Hose Length: 36 in Max. Working Pressure @ 70 F: 58 psi
Hose Elbow Angle: 0 Degrees Hose Tube Material: Silicone
Hose Color: Blue For Media Type: Antifreeze, Air
Compatible Chemicals: Antifreeze (Coolant), Air Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Silicone Coolant Hose, Hose Inside Dia. 2-1/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 RL CLASS A, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Reviews of Gav #5515-225