Shop ZORO SELECT
See all product information
Create Account
Star Knob, 1.25" Diameter, Screw L 0.39"
- Mfr # M-65005
- Zoro # G1820301
product price:Â
$
10.39
/ea
Key Features
Color
Silver
Diameter
1-1/4"
Finish
Polished
Height
0.82"
Knob Type
Star Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-65005
- Zoro #
- G1820301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/4"
- Height
- 0.82"
- Screw Length
- 0.39 in
- Overall Length
- 1.25 in
- Height (In.)
- 0.82
- Overall Height
- 0.82 in
- Inside Dia.
- 1/4 in
- Handle Dia.
- 1-1/4 in
- Base Dia.
- 15/32 in
- Base Diameter
- 0.47 in
- Base Height
- 0.39 in
- Handle Diameter
- 1.25 in
- Unthreaded Hole Diameter
- 1/4 in
- Wire Rope Length
- 1.25 in
- Length
- 1.25 in
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 0.82 in, Screw Length 0.39 in, Inside Dia. 1/4 in, Overall Length 1.25 in, Thread Pitch Not Applicable, Tap Type Through Hole, Thread Type UNC, Color Silver, Features Polished to a Mirror Finish, Seal Material Not Applicable, Finish Polished