Shop ZORO SELECT
See all product information
Create Account
Star Knob, 1.25" Diameter, Screw L 0.39"
- Mfr # M-65021
- Zoro # G1829569
product price:Â
$
9.49
/ea
Key Features
Color
Silver
Diameter
1-1/4"
Finish
Polished
Height
0.79"
Knob Type
Modern Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-65021
- Zoro #
- G1829569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Finish
- Polished
- Knob Type
- Modern Design
- Material
- Stainless Steel
- Style
- Tapped Thru
- Tap Type (In.)
- Thru
- Item
- Hand Knob
- Type
- Adjustable
- Components
- Stainless Steel
- Thread Type
- UNC
- Handle Material
- Stainless Steel
- Thread Standard
- UNC
- Handle Type
- 4 Point
- Tap Type
- Through Hole
- Measurement System
- Inch
- Thread Material
- Stainless Steel
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 0.79 in, Screw Length 0.39 in, Overall Length 1.25 in, Thread Pitch Not Applicable, Tap Type Through Hole, Thread Type UNC, Color Silver, Seal Material Not Applicable, Finish Polished