Shop ZORO SELECT
See all product information
Create Account
Star Knob, 1.96" Diameter, Screw L 0.66"
- Mfr # M-65017
- Zoro # G1829733
product price:Â
$
13.69
/ea
Key Features
Color
Silver
Diameter
1.96"
Finish
Polished
Height
1.33"
Knob Type
Star Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-65017
- Zoro #
- G1829733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1.96"
- Height
- 1.33"
- Screw Length
- 0.8200 in
- Overall Length
- 1.96 in
- Height (In.)
- 1.33
- Overall Height
- 1.33 in
- Handle Dia.
- 1.9600 in
- Inside Dia.
- 3/8 in
- Base Dia.
- 0.7100 in
- Handle Diameter
- 1.96 in
- Base Height
- 0.66 in
- Base Diameter
- 0.71 in
- Unthreaded Hole Diameter
- 3/8 in
- Unthreaded Hole Depth
- 0.82 in
- Wire Rope Length
- 1.96 in
- Length
- 1.96 in
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Thread Standard UNC, Handle Dia. 1.9600 in, Base Dia. 0.7100 in, Overall Height 1.33 in, Screw Length 0.8200 in, Inside Dia. 3/8 in, Overall Length 1.96 in, Thread Pitch Not Applicable, Tap Type Blind Hole, Thread Type UNC, Color Silver, Features Polished to a Mirror Finish, Seal Material Not Applicable, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.