Shop ZORO SELECT
See all product information
Create Account
Star Knob, 2.48" Diameter, Screw L 0.83"
- Mfr # M-65004
- Zoro # G1820478
product price:Â
$
16.69
/ea
Key Features
Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.57"
Knob Type
Modern Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-65004
- Zoro #
- G1820478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 2.48"
- Height
- 1.57"
- Screw Length
- 0.83 in
- Overall Length
- 2.48 in
- Height (In.)
- 1.57
- Overall Height
- 1.57 in
- Inside Dia.
- 1/2 in
- Handle Dia.
- 2-31/64 in
- Base Dia.
- 0.7900 in
- Base Height
- 0.83 in
- Unthreaded Hole Diameter
- 1/2 in
- Handle Diameter
- 2.48 in
- Base Diameter
- 0.79 in
- Wire Rope Length
- 2.48 in
- Length
- 2.48 in
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 0.7900 in, Overall Height 1.57 in, Screw Length 0.83 in, Inside Dia. 1/2 in, Overall Length 2.48 in, Thread Pitch Not Applicable, Tap Type Through Hole, Thread Type UNC, Color Silver, Seal Material Not Applicable, Finish Polished