Shop ZORO SELECT
See all product information
Create Account
Star Knob, 2.48" Diameter, Screw L 0.83"
- Mfr # M-65024
- Zoro # G1829532
product price:Â
$
18.19
/ea
Key Features
Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.57"
Knob Type
Modern Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-65024
- Zoro #
- G1829532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Finish
- Polished
- Knob Type
- Modern Design
- Material
- Stainless Steel
- Style
- Tapped Thru
- Tap Type (In.)
- Thru
- Thread Type
- UNC
- Item
- Hand Knob
- Type
- Adjustable
- Components
- Stainless Steel
- Handle Material
- Stainless Steel
- Tap Type
- Through Hole
- Handle Type
- 4 Point
- Thread Standard
- UNC
- Thread Material
- Stainless Steel
- Measurement System
- Inch
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 0.7900 in, Overall Height 1.57 in, Screw Length 0.83 in, Overall Length 2.48 in, Thread Pitch Not Applicable, Tap Type Through Hole, Thread Type UNC, Color Silver, Seal Material Not Applicable, Finish Polished