Shop ZORO SELECT
See all product information
Create Account
Wing Knob, 1.57" Diameter, Screw L 0.51"
- Mfr # M-65052
- Zoro # G1851707
product price:Â
$
8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Color
Silver
Diameter
1.97"
Finish
Polished
Height
0.94"
Knob Type
Wing Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-65052
- Zoro #
- G1851707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1.97"
- Height
- 0.94"
- Screw Length
- 25/64 in
- Thread Size
- 1/4"-20
- Overall Length
- 1.97 in
- Height (In.)
- 0.94
- Overall Height
- 0.94 in
- Handle Dia.
- 1.5700 in
- Base Dia.
- 35/64 in
- Handle Diameter
- 1.97 in
- Thread Length
- 12 mm
- Base Height
- 0.55 in
- Base Diameter
- 0.55 in
- Wire Rope Length
- 1.97 in
- Length
- 1.97 in
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1.5700 in, Base Dia. 35/64 in, Overall Height 0.94 in, Screw Length 25/64 in, Overall Length 1.97 in, Thread Pitch Not Applicable, Tap Type Blind Hole, Thread Type UNC, Color Silver, Features Designed to be Ergonomically Correct ensuring Maximum Operator Comfort, Seal Material Not Applicable, Finish Polished