Shop GB
Create Account
Cable Stripper, 6 to 14 AWG, 4 in Overall Length
- Mfr # CR-1000
- Zoro # G416251246
product price:Â
$
10.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1000
- Zoro #
- G416251246
- UPC #
- 32076073039
- Country of Origin
- United States
Description
The GB CR-1000 cable stripper is a hand tool designed to strip wire in the 6 to 14 AWG range. It removes insulation from cable and wire during electrical installation, repair, and maintenance work. The tool has a 4 in overall length and an orange finish.
Key Features:
- Tool Type: Cable stripper for wire and cable insulation removal
- Wire Size: 6 to 14 AWG wire
- Stripping Capacity: 6 to 14 AWG
- Overall Length: 4 in
- Color: Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.