Switch/Outlet Box, Standard Outlet, 1-Gang, 4-Knockout, PVC, Gray, In-Wall, Nail Mounting

  • Mfr # BOX-NS22
  • Zoro # G524230423
product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BOX-NS22
Zoro #
G524230423
UPC #
032076946807
Country of Origin
United States

Description

BOX PVC SNGL GANG GRAY 22CU IN. Specifications:. Application: For use in new work applications where the wall is not enclosed. Dimensions: 3. 5 in H x 2. 4 in W x 4. 2 in D. Includes: Captive Nails. Material: PVC. Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway. GB Switch/Outlet Box, Outlet Type: Standard, Cable Entry: Knockout, Number of Knockouts: 4, Number of Gangs: 1, Rectangular, Cubic Capacity: 22 cu-in, Dimensions: 3. 5 in H x 2. 4 in W x 4. 2 in D, PVC, Gray, In-Wall, Nail Mounting, Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway, Includes: Captive Nails.

Ratings & reviews