This item is Discontinued.

This item is Discontinued.
25818 100% Recycled Poly Binding Cover- 11 x 8-1/2- Black- 25/Pack (Discontinued)
Mfr #
25818
Zoro #
G203896841
UPC # 33816258181
Country of Origin United States
Category Binding Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25818
- Zoro #
- G203896841
- UPC #
- 33816258181
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Binding Cover
- Color
- Black
- Material
- Polypropylene
- Features
- Unpunched
- Sheet Standard
- Letter
- Shape
- Square
Description
Eco-friendly, durable poly binding covers are the ideal choice for the environmentally conscious professional. Back Cover Color(s): Black; Front Cover Color(s): Black; Size: 11 x 8 1/2; Sheet Capacity Range: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.