This item is Discontinued.
This item is Discontinued.
Solenoid 1 1/4" N/C 12Vdc Brass Air/Water (Discontinued)
Mfr #
S211AF15N5GJ2
Zoro #
G3217580
Country of Origin United States
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211AF15N5GJ2
- Zoro #
- G3217580
- UPC #
- -
- Country of Origin
- United States
- Item
- Solenoid 1 1/4" N/C 12Vdc Brass Air/Wtr
- Product Type
- Solenoid 1 1/4" N/C 12Vdc Brass Air/Wtr
Description
Solenoid 1 1/4 In. N/C 12Vdc Brass Air/Wtr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.