This item is Discontinued.
This item is Discontinued.
Solenoid 1/2" Nc Ss 4/150N. 24Vac Viton (Discontinued)
Mfr #
S211GF24L7DG4
Zoro #
G3217809
Country of Origin United States
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211GF24L7DG4
- Zoro #
- G3217809
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerant Solenoid Valve
- Standards
- CE, CSA, UL Listed
- Product Type
- Refrigerant Solenoid Valve
- Coil Power Type
- AC
- Valve Type
- Diaphragm Valve
- Valve Action
- Normally Closed
- Number of Ways
- 2-Way
- Coil Voltage
- 24V AC
- Operating Temperature - Maximum
- 125 Degrees F
- Internal Parts Material
- Stainless Steel
- Body Material
- Stainless Steel
- Connection Type
- NPT
- Seal Material
- Rubber
- Operating Temperature - Minimum
- 32 Degrees F
Dimensions
- Connection Size
- 1/2 in
- Overall Width
- 2.2 in
- Overall Length
- 2.8 in
- Overall Height
- 3.6 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
Description
Refrigerant Solenoid Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.