This item is Discontinued.
This item is Discontinued.
Solenoid 2" N/C 120V 0/50N.Hot Water/Steam (Discontinued)
Mfr #
S271AF02C5JJ2
Zoro #
G3218000
Country of Origin United States
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S271AF02C5JJ2
- Zoro #
- G3218000
- UPC #
- -
- Country of Origin
- United States
- Item
- Solenoid 2"N/C 120V 0/50N.Hot Wtr/Steam
Description
Solenoid 2 In.N/C 120V 0/50N.Hot Wtr/Steam
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.