Shop GE
Create Account
13578 Fluorescent Tube, 13 W, T4 Lamp, GX23-2 Lamp Base, 810 Lumens
- Mfr # 13578/93130286
- Zoro # G816092074
product price:Â
$
16.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13578/93130286
- Zoro #
- G816092074
- UPC #
- 43168135788
- Country of Origin
- China
Description
GE Fluorescent Tube, Wattage Rating: 13 W, 120 V, Lamp Base: GX23-2, Lamp Shape: T4, Lumens: 810 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 82, Average Life: 10,000 hr, Dimensions: 4.7 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.