Shop GE
Create Account
18279 Light Bulb, CC-6 Filament, 2.5 in Dia x 3.31 in L Dimensions, 45 W, R20 Lamp, PK2
- Mfr # 93131345
- Zoro # G016067025
product price:Â
$
17.85
/pk of 2, $8.93/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93131345
- Zoro #
- G016067025
- UPC #
- 43168906852
- Country of Origin
- China
Description
GE Light Bulb, Floodlight, Wattage Rating: 45 W, 120 V, Lamp Shape: R20, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 310 Lumens, Lumens Efficiency: 7 Lumens/W, Light Color: Soft White, Color Temperature: 2600 K, Average Life: 2000 hr, Beam Spread: Flood, Dimensions: 2.5 in Dia x 3.31 in L, Filament Type: CC-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.