This item is Discontinued.
This item is Discontinued.
Bus Plug, 25A, 240V AC, TEB, 3 Phase, 3 Wire With Ground (Discontinued)
Mfr #
SB32.5EBG
Zoro #
G2157793
UPC # 783175649075
Country of Origin United States
Category Busways & Bus Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB32.5EBG
- Zoro #
- G2157793
- UPC #
- 783175649075
- Country of Origin
- United States
Dimensions
- Height
- 13 in
- Width
- 11 in
- Depth
- 8 in
Details
- Item
- Bus Plug
- Amps
- 25A
- Voltage
- 240V AC
- Number of Poles
- 3
- Phase/Wire
- 3 Phase, 3 Wire With Ground
- Breaker Type
- TEB
- Fusible
- No
- For Use With
- GE Spectra Series Busway
- Enclosure Rating
- NEMA 1
- Standards
- UL Listed
- Compatible Product Type
- GE Spectra Series Busway
Description
Bus Plug, Amps 25 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.