This item is Discontinued.
This item is Discontinued.
Bus Plug, 25A, 480V AC, TED4, 3 Phase, 3 Wire With Ground (Discontinued)
Mfr #
SB32.5ED4G
Zoro #
G0421924
UPC # 783175649082
Country of Origin United States
Category Busways & Bus Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB32.5ED4G
- Zoro #
- G0421924
- UPC #
- 783175649082
- Country of Origin
- United States
- Item
- Bus Plug
- Amps
- 25A
- Voltage
- 480V AC
- Number of Poles
- 3
- Phase/Wire
- 3 Phase, 3 Wire With Ground
- Breaker Type
- TED4
- Fusible
- No
- For Use With
- GE Spectra Series Busway
- Enclosure Rating
- NEMA 1
- Standards
- UL Listed
Description
Bus Plug, Amps 25 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed