Ge
Circuit Breaker Enclosure, 3 Spaces, 100A
Mfr # TE100R
Zoro # G5725553
original price:
$468.48
39% off
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 100A
- Height 18.1 in
- Width 7.5 in
- Depth 5.4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway 6 X 6 N1 Paint Tee (LDB6T)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- GE Load Center, 42 Spaces, 225A, 208Y/120V AC (TL42422C)
- GE Load Center, 18 Spaces, 100A, 120/208V AC (TM18410C)
- GE Load Center, 8 Spaces, 125A, 120/240V AC (TLM812FCUD)
- GE Load Center, 18 Spaces, 100A, 120/208V AC (TM18410R)
- GE Load Center, TL304, THQL, 30 Spaces, 225A, 208Y/120V AC, Main Lug, 3 Phase (TL30422C)
- GE Panel Powr Outlt 50A Rec (U054P)
- SQUARE D Load Center, 2 Spaces, 60A, 120/240V AC (QO24L60NRNM)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures