This item is Discontinued.
This item is Discontinued.
Molded Case Circuit Breaker, THQL Series, 25A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL1125GFT
- Zoro #
- G4034429
- UPC #
- -
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- 100A/THQ
- Width
- 1 in
- Depth
- 2-3/8 in
- Height
- 3-9/32 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- THQL
- Amps
- 25A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Plug-In
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- For Use With
- GE Load Centers and Plug in Panelboards
Description
Combo Arc Fault Plug-In Breaker, Amps 25 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Plug-In, Number of Poles 1, Series THQL, For Use With GE Load Centers and Plug in Panelboards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.