LED Bulb, A19 Lamp, 100 W Equivalent, GU24 Lamp Base, Dimmable, DayLight, 5000 K Color Temp, 2PK
- Mfr # 93129021
- Zoro # G316037827
product price:Â
$
24.75
/pk of 2, $12.38/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93129021
- Zoro #
- G316037827
- UPC #
- 43168515283
- Country of Origin
- China
Description
GE LED Bulb, Wattage Rating: 15 W, Lamp Base: GU24, Lamp Shape: A19, Lamp Material: Plastic, Lumens: 1600 Lumens, Dimmable: Dimmable, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Dimensions: 2.3 in Dia, Incandescent Equivalent: 100 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.