neral-Purpose Light Bulb, 70 W, Ellipsoidal Lamp, E26 Medium Lamp Base
- Mfr # 30967
- Zoro # G416066994
product price:Â
$
37.39
/ea
Sold in multiples of 4 for
$149.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30967
- Zoro #
- G416066994
- UPC #
- 43168309677
- Country of Origin
- China
Description
GE General-Purpose Light Bulb, Wattage Rating: 70 W, Ballast Type: S62, Lamp Base: E26 Medium, Lamp Shape: Ellipsoidal, Lamp Material: Glass, Lamp Finish: Transparent, Lumens: 6400 Lumens, Light Color: Soft White, Color Temperature: 1900 K, Color Rendering Index CRI: 22, Average Life: 24,000 hr, Dimensions: 2.125 in Dia x 5.4 in L, Incandescent Equivalent: 70 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.