Shop MIDWEST

Disconnect Switch, Nonfusible, DPST, Single Phase, NEMA 3R, Indoor/Outdoor, Plastic

  • Mfr # P065P1
  • Zoro # G3385392

product price: 
$
52.49
/ea

Key Features

Protection Method
Nonfusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P065P1
Zoro #
G3385392
UPC #
094714076550
Country of Origin
Mexico

Dimensions

Width
5 in
Depth
2 in
Height
7 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Plastic
Standards
cUL Listed, UL Listed
Short Circuit Protection
None
Metallic / Non-Metallic
Non-Metallic
Max. HP @ 240V
10 hp
Receptacle Type
No Receptacle Included
Fusible / Nonfusible
Nonfusible
Duty
General
Amps
60 A
IP Rating
IP14
Number of Poles
2
Number of Wires
2
Switch Design
Pull-out
Horsepower @ 240V AC
10 hp
For Environment
Indoor/Outdoor
NEMA Enclosure Rating
3R

Description

Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 2 in, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 7 in, Horsepower @ 240V AC 10 hp, Housing Material Plastic, IP Rating IP14, NEMA Enclosure Rating 3R, Number of Poles 2, Number of Wires 2, Phase Single, Protection Method Non-Fusible, Standards cUL Listed, UL Listed, Switch Design Pull-out, Voltage 240V AC, Width 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.