CAD
Shop GE
See all product information
Create Account
Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R
- Mfr # U020N
- Zoro # G1342923
CAD Available
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Receptacle Type
L14-20
Current Rating
20 A
Depth
5-3/16 in
Width
6 3/4 in
Height
14-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U020N
- Zoro #
- G1342923
- UPC #
- 784567567953
- Country of Origin
- Mexico
Dimensions
- Depth
- 5-3/16 in
- Width
- 6 3/4 in
- Height
- 14-3/8 in
- Overall Depth
- 5 3/16 in
- Overall Height
- 14 3/8 in
- Overall Width
- 6 3/4 in
Details
- CAD Available
- Yes
- Item
- Power Inlet
- Receptacle Type
- L14-20
- Current Rating
- 20 A
- Amps
- 20 A
- Enclosure Rating
- NEMA 3R
- Voltage
- 120V AC, 240V AC
- Standards
- cUL Listed, UL Listed
- Material of Construction
- Steel
- Housing Material
- Steel
- NEMA Enclosure Rating
- 3R
- NEMA Receptacle Configuration
- L14-20P
- Device Type
- Power Inlet
- Voltage Rating
- 120V AC, 240V AC
- Item - Electrical Enclosure
- Power Inlet
- Material of Enclosure
- Steel
- Enclosure NEMA Rating
- NEMA 3R
Description
Power Inlet, Current Rating 20 A, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration L14-20P, Voltage Rating 120/240V AC, Device Type Power Inlet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.