CAD
Shop GE
See all product information
Create Account
Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R
- Mfr # U030N
- Zoro # G1111004
CAD Available
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Current Rating
30 A
Enclosure Rating
NEMA 3R
Receptacle Type
L14-30
Voltage
120V AC, 240V AC
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U030N
- Zoro #
- G1111004
- UPC #
- 784567567915
- Country of Origin
- Mexico
Dimensions
- Depth
- 5-3/16 in
- Width
- 6 3/4 in
- Height
- 14-3/8 in
- Overall Width
- 6 3/4 in
- Overall Height
- 14 3/8 in
- Overall Depth
- 5 3/16 in
Details
- CAD Available
- Yes
- Item
- Power Inlet
- Current Rating
- 30 A
- Enclosure Rating
- NEMA 3R
- Receptacle Type
- L14-30
- Voltage
- 120V AC, 240V AC
- Material of Construction
- Steel
- Amps
- 30 A
- Standards
- cUL Listed, UL Listed
- Voltage Rating
- 120V AC, 240V AC
- NEMA Receptacle Configuration
- L14-30P
- Device Type
- Power Inlet
- Housing Material
- Steel
- NEMA Enclosure Rating
- 3R
- Material of Enclosure
- Steel
- Enclosure NEMA Rating
- NEMA 3R
- Item - Electrical Enclosure
- Power Inlet
Description
Power Inlet, Current Rating 30 A, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration L14-30P, Voltage Rating 120/240V AC, Device Type Power Inlet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.