Shop GE
See all product information
Create Account
7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet
- Mfr # U054
- Zoro # G3405771
product price:Â
$
93.29
/ea
Key Features
Receptacle Type
14-50R
Protection
None
Current Rating
50 A
Voltage
120V AC, 240V AC
Amps
50 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U054
- Zoro #
- G3405771
- UPC #
- 00784567300185
- Country of Origin
- Mexico
Dimensions
- Depth
- 5 3/16 in
- Width
- 5 3/4 in
- Height
- 7 1/8 in
- Overall Height
- 7 1/8 in
- Overall Depth
- 5 3/16 in
- Cabinet Inside Width
- 5 in
- Cabinet Inside Height
- 7 in
- Overall Width
- 5 3/4 in
- Fits Chest Size
- Cabinet Size 5x7
Description
Unmetered Surface Power Outlet, Current Rating 50 A, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 14-50R, Voltage Rating 120/240V AC, Cabinet Inside Height 7 in, Cabinet Inside Width 5 in, Circuit Breaker Type None, Device Type Unmetered Power Outlet, Features Cabinet Size 5x7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.