Shop GE

Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R

  • Mfr # U010S010GRP

  • Zoro # G3473653


product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
5-20R2GFCI & SWITCH
Protection
None
Current Rating
20 A
Standards
cUL Listed, UL Listed
Width
5 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U010S010GRP
Zoro #
G3473653
UPC #
094714032501
Country of Origin
Mexico

Dimensions

Width
5 3/4 in
Depth
5-3/16 in
Height
7-1/8 in
Overall Height
7 1/8 in
Overall Depth
5 3/16 in
Cabinet Inside Width
5 in
Cabinet Inside Height
7 in
Overall Width
5 3/4 in

Details

Item
Unmetered Surface Power Outlet
Receptacle Type
5-20R2GFCI & SWITCH
Protection
None
Current Rating
20 A
Standards
cUL Listed, UL Listed
Amps
20 A
Material of Construction
Steel
Voltage
120V AC
Enclosure Rating
NEMA 3R
Features
Cabinet Size 5x7
Voltage Rating
120V AC
NEMA Enclosure Rating
3R
GFCI
Yes
Device Type
Unmetered Power Outlet
NEMA Receptacle Configuration
5-20R
Housing Material
Steel
Circuit Breaker Type
None
Enclosure NEMA Rating
NEMA 3R
Material of Enclosure
Steel
Item - Electrical Enclosure
Unmetered Surface Power Outlet

Description

Unmetered Surface Power Outlet, Current Rating 20 A, GFCI Yes, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Voltage Rating 120V AC, Cabinet Inside Height 7 in, Cabinet Inside Width 5 in, Circuit Breaker Type None, Device Type Unmetered Power Outlet, Features Cabinet Size 5x7

Ratings & reviews