Shop GE
See all product information
Create Account
7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet
Mfr # U012010GRP
Zoro # G0976482
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
(2) 5-20R2GFCI
Protection
None
Current Rating
20 A
Depth
5 3/16 in
Height
7 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U012010GRP
- Zoro #
- G0976482
- UPC #
- 078456730147
- Country of Origin
- Mexico
- Item
- Unmetered Surface Power Outlet
- Receptacle Type
- (2) 5-20R2GFCI
- Protection
- None
- Current Rating
- 20 A
- Material of Construction
- Steel
- Features
- Cabinet Size 5x7
- Enclosure Rating
- NEMA 3R
- Amps
- 20 A
- Standards
- cUL Listed, UL Listed
- Voltage
- 120V AC
- Housing Material
- Steel
- NEMA Enclosure Rating
- 3R
- Voltage Rating
- 120V AC
- Device Type
- Unmetered Power Outlet
- NEMA Receptacle Configuration
- 5-20R
- GFCI
- Yes
- Circuit Breaker Type
- None
Description
Unmetered Surface Power Outlet, Current Rating 20 A, GFCI Yes, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Voltage Rating 120V AC, Cabinet Inside Height 7 in, Cabinet Inside Width 5 in, Circuit Breaker Type None, Device Type Unmetered Power Outlet, Features Cabinet Size 5x7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.