This item is Discontinued.

Ge 7 3/8 in H x 9 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet U038C010

This item is Discontinued.

Ge

7 3/8 in H x 9 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (Discontinued)

Mfr # U038C010
Zoro # G2917616
UPC # 094714032594
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U038C010
Zoro #
G2917616
UPC #
094714032594
Country of Origin
Mexico

Dimensions

Depth
5 3/16 in
Width
9 3/4 in
Height
7 3/8 in
Cabinet Inside Width
9 in
Overall Height
7 3/8 in
Cabinet Inside Height
17 in
Overall Width
9 3/4 in
Overall Depth
5 3/16 in
Fits Chest Size
Cabinet Size 9x17

Details

Item
Unmetered Surface Power Outlet
Receptacle Type
(2) 5-20R2GFCI, 6-20R
Protection
20A 2 Pole Circuit Breaker & (2) 20A 1 Pole Circuit Breakers
Current Rating
100 A
Enclosure Rating
NEMA 3R
Features
Cabinet Size 9x17
Standards
UL Listed
Amps
100 A
Material of Construction
Steel
Voltage
120/240V AC
Housing Material
Steel
NEMA Enclosure Rating
3R
NEMA Receptacle Configuration
5-20R, 6-20R
GFCI
Yes
Device Type
Unmetered Power Outlet
Circuit Breaker
Yes
Circuit Breaker Type
1 Pole, 2 Pole
Circuit Breaker Amp Rating
20 A
Voltage Rating
120/240V AC

Description

Unmetered Surface Power Outlet, Circuit Breaker Yes, Current Rating 100 A, GFCI Yes, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, 6-20R, Voltage Rating 120/240V AC, Cabinet Inside Height 17 in, Cabinet Inside Width 9 in, Circuit Breaker Amp Rating 20 A, Circuit Breaker Type 1 Pole, 2 Pole, Device Type Unmetered Power Outlet, Features Cabinet Size 9x17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.