Shop GE
See all product information
Create Account
Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R
- Mfr # U013
- Zoro # G3069297
product price:Â
$
78.79
/ea
Key Features
Receptacle Type
R32U, TT-30R
Protection
None
Current Rating
30 A
Enclosure Rating
NEMA 3R
Width
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U013
- Zoro #
- G3069297
- UPC #
- 00784567567502
- Country of Origin
- Mexico
Dimensions
- Width
- 5 3/4 in
- Height
- 7-1/8 in
- Depth
- 5-3/16 in
- Overall Width
- 5 3/4 in
- Overall Height
- 7 1/8 in
- Cabinet Inside Height
- 7 in
- Cabinet Inside Width
- 5 in
- Overall Depth
- 5 3/16 in
- Fits Chest Size
- Cabinet Size 5x7
Description
Unmetered Surface Power Outlet, Current Rating 30 A, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration TT-30R, Voltage Rating 120V AC, Cabinet Inside Height 7 in, Cabinet Inside Width 5 in, Circuit Breaker Type None, Device Type Unmetered Power Outlet, Features Cabinet Size 5x7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.