Shop GE
See all product information
Create Account
9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet
Mfr # U013C
Zoro # G0763655
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
R32U, TT-30R
Protection
30A 1 Pole Circuit Breaker
Current Rating
30 A
Material of Construction
Steel
Height
9 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U013C
- Zoro #
- G0763655
- UPC #
- 094714032563
- Country of Origin
- Mexico
- Item
- Unmetered Surface Power Outlet
- Receptacle Type
- R32U, TT-30R
- Protection
- 30A 1 Pole Circuit Breaker
- Current Rating
- 30 A
- Material of Construction
- Steel
- Enclosure Rating
- NEMA 3R
- Voltage
- 120V AC
- Amps
- 30 A
- Standards
- cUL Listed, UL Listed
- Features
- Cabinet Size 6x9
- Voltage Rating
- 120V AC
- Circuit Breaker Type
- 1 Pole
- NEMA Enclosure Rating
- 3R
- Housing Material
- Steel
- NEMA Receptacle Configuration
- TT-30R
- Circuit Breaker
- Yes
- Device Type
- Unmetered Power Outlet
- Circuit Breaker Amp Rating
- 30 A
Description
Unmetered Surface Power Outlet, Circuit Breaker Yes, Current Rating 30 A, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration TT-30R, Voltage Rating 120V AC, Cabinet Inside Height 9 in, Cabinet Inside Width 6 in, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type 1 Pole, Device Type Unmetered Power Outlet, Features Cabinet Size 6x9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.