Supreme Clear Silicone Window and Door Sealant 10.1 oz

  • Mfr # 2709106
  • Zoro # G724150255
product price: 
$
12.99
/ea
Sold in multiples of 12 for $155.88

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2709106
Zoro #
G724150255
UPC #
077027900163
Country of Origin
United States

Description

GE Supreme Silicone Window and Door sealant is a 100% waterproof sealant that can provide a reliable seal in weather-prone areas such as windows, doors, basements, roofs, sidewalks, siding, tuckpointing, and attics. Our sealant also has a 30-minute rain ready formula and resists stain causing mold and mildew growth. This 100% silicone sealant offers 40% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant. Plus, it offers 50% joint-movement capabilities without cracking, shrinking, breaking down, or washing away. GE Supreme Silicone Window and Door sealant has a low odor that's ideal for interior applications, and it won't discolor most high-end metal finishes such as chrome, bronze, and nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews